Shop All Straight Flute Taps
Regal Cutting Tools
Tap, Pipe, 1/8-28 BSPT, 4 Flutes
Mfr # 015730AS
Zoro # G3732609
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Product Information
- Brand Regal Cutting Tools
- MFR # 015730AS
- Zoro # G3732609
- Country of Origin Multiple
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- CRESCENT LUFKIN RULE OPEN REEL 1/2""X100' (L1706N)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7010M)
- WESTWARD 3-1/4" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD4)
- REGAL CUTTING TOOLS Tap, Hand, M10, 1.5, HSS, D3, 4 Flutes, Plug (020249AS)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- REGAL CUTTING TOOLS Tap, Hand, Metric, M8, 1.25, HSS, D5, 4 Flutes (027748AS)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- REGAL CUTTING TOOLS Tap, Hand, M14, 2.0, HSG, D3, 4 Flutes, Plug (020313AS)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 3/8-16Nc Overall Length 1-7/8" (92052)
- Regal Cutting Tools Taps