Shop All Straight Flute Taps
Regal Cutting Tools
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 008192AS
Zoro # G3740604
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
Product Information
- Brand Regal Cutting Tools
- MFR # 008192AS
- Zoro # G3740604
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Description
Tap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x12" SDS-Plus Hammer Bit Drill Bit (SDS1212)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall 18.5mm x 19.5mm Impact Flip Socket (97025)
- ULTRALAST Ultralast TOOL-929 Replacement 12V Dewalt 1500mAh Power Tool Battery (TOOL-929)
- REGAL CUTTING TOOLS Tap, Hand, Metric, M8, 1.25, HSS, D5, 4 Flutes (027748AS)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- REGAL CUTTING TOOLS Tap, Hand, M14, 2.0, HSG, D3, 4 Flutes, Plug (020313AS)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- REGAL CUTTING TOOLS Tap, Hand, M10, 1.5, HSS, D3, 4 Flutes, Plug (020249AS)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- Regal Cutting Tools Straight Flute Taps