Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, M4x0.70, Plug, 4 Flutes
Mfr # 027209AS
Zoro # G8337140
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Length 3/4 in
- Overall Length 6 in
Product Information
- Brand Regal Cutting Tools
- MFR # 027209AS
- Zoro # G8337140
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | M4x0.70 |
Thread Length | 3/4 in |
Overall Length | 6 in |
Shank Dia. | 0.1680 in |
55% Thread Drill Size | 3.50mm |
Thread Size | M4x0.70 |
Min. Bore Dia. | 3.3 mm |
65% Thread Drill Size | 3.40mm |
75% Thread Drill Size | 3.30mm |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Style | Pulley |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Shank Type - Machining | Straight |
Thread Pitch | 0.70mm |
Thread Standard | Metric |
Features | Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws |
Thread Limit | D4 |
Measurement System | Metric |
Series | Regal Reach |
Description
Pulley Tap, Thread Size M4x0.70, Metric, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.30mm, Thread Limit D4, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Plumb Bob, 5 oz., Steel, Nickel Plated (05)
- KRAFT TOOL Wall Capping Tool w/ProForm, 9" x 9 (CF521PF)
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1874)
- CHANNELLOCK PLIER NUTBUSTER 9.5" T & G (CL410)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- REGAL CUTTING TOOLS 1/2-14 4 Flt.Drill'N'Tap Taper Pipe (007558AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 2 Flutes (015100AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (017612AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- Regal Cutting Tools Pipe Taps