Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, M16x2.00, Plug, 4 Flutes
Mfr # 027288AS
Zoro # G8336696
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16x2.00
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Material High Speed Steel
- Thread Length 1-13/16 in
Product Information
- Brand Regal Cutting Tools
- MFR # 027288AS
- Zoro # G8336696
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | M16x2.00 |
Thread Length | 1-13/16 in |
Overall Length | 6 in |
Shank Dia. | 0.6330 in |
75% Thread Drill Size | 14.00mm |
Min. Bore Dia. | 14 mm |
55% Thread Drill Size | 14.50mm |
65% Thread Drill Size | 9/16 in |
Thread Size | M16x2.00 |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Thread Direction | Right Hand |
Features | Provides Extra Length for Tapping Hubs of Pulleys for Oil Caps or Set Screws |
Thread Standard | Metric |
Shank Type - Machining | Straight |
Series | Regal Reach |
Thread Limit | D7 |
Measurement System | Metric |
Thread Pitch | 2.00mm |
Description
Pulley Tap, Thread Size M16x2.00, Metric, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1-13/16 in, 75 Percent Thread Drill Size 14.00mm, Thread Limit D7, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80364)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- BAHCO Bahco Multi-Purpose Snip, 7-3/4" (2744)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/2"-13, Plug, 4 Flutes (008870AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- Regal Cutting Tools Pipe Taps