Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, #6-32, Plug, 2 Flutes
Mfr # 015100AS
Zoro # G8336845
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Style Pulley
- Tap Material High Speed Steel
Product Information
- Brand Regal Cutting Tools
- MFR # 015100AS
- Zoro # G8336845
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.1410 in |
Overall Length | 6 in |
Thread Length | 11/16 in |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Min. Bore Dia. | #36 |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Style | Pulley |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Measurement System | Pipe |
Features | Rugged, Free-Cutting Tap That Drives Chips Ahead Of The Tap, Provides Extra Length For Tapping Hubs Of Pulleys, Oil Caps And Set Screws |
Shank Type - Machining | Straight |
Series | Regal Premium |
Thread Limit | H3 |
Thread Standard | UNC |
Threads per Inch | 32 |
Class of Fit | 2B |
Description
Pulley Tap, Thread Size #6-32, UNC, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip (B308)
- SHARP Lathe, 220/440V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (1640L)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/8" Dia., Plastic (GNH1-HEX5S2----)
- CAMPBELL HAUSFELD REVERSIBLE KEYLESS AIR DRILL (TL054500AV)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-10, Plug, 4 Flutes (015245AS)
- REGAL CUTTING TOOLS 1/16-27 NPT 6" Extension Pipe Interrupted Thread (015901AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- Regal Cutting Tools Pipe Taps