Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, #6-32, Bottoming, 3 Flutes
Mfr # 015302AS
Zoro # G8336109
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Style Pulley
- Tap Material High Speed Steel
Product Information
- Brand Regal Cutting Tools
- MFR # 015302AS
- Zoro # G8336109
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 11/16 in |
Overall Length | 6 in |
Shank Dia. | 0.1410 in |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Min. Bore Dia. | #36 |
75% Thread Drill Size | #36 |
Details
Item | Pulley Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Style | Pulley |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Threads per Inch | 32 |
Class of Fit | 2B |
Measurement System | Pipe |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Thread Limit | H3 |
Shank Type - Machining | Straight |
Thread Standard | UNC |
Series | Regal Premium |
Description
Pulley Tap, Thread Size #6-32, UNC, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Hex Screwdriver 1/8 in Round (86252)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/2 (C69367)
- CLECO Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp (25GELC-180-C4)
- MILWAUKEE TOOL 6 in. Replacement Guide Bar for M12 HATCHET Pruning Saw (49-16-2733)
- REGAL CUTTING TOOLS Pulley Tap, 7/16"-14, Plug, 4 Flutes (015068AS)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Plug, 2 Flutes (091378AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Bottoming, 4 Flutes (015314AS)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735105)
- Regal Cutting Tools Pipe Taps