Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 3/8"-24, Plug, 3 Flutes
Mfr # 015142AS
Zoro # G8337019
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 6 in
- Thread Length 1-1/4 in
Product Information
- Brand Regal Cutting Tools
- MFR # 015142AS
- Zoro # G8337019
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 6 in |
Thread Length | 1-1/4 in |
Shank Dia. | 0.3810 in |
Thread Size | 3/8"-24 |
Min. Bore Dia. | 16.5 mm |
65% Thread Drill Size | 16.90mm |
75% Thread Drill Size | 16.50mm |
55% Thread Drill Size | 17.20mm |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Thread Standard | UNF |
Thread Limit | H3 |
Shank Type - Machining | Straight |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Threads per Inch | 24 |
Series | Regal Premium |
Class of Fit | 3B |
Measurement System | Fractional Inch |
Description
Pulley Tap, Thread Size 3/8 In.-24, UNF, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1-1/4 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (48221)
- WESTWARD Taping Knife, Flexible, 8", SS (13A721)
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blade, 13/32"W (2ZRK2)
- REGAL CUTTING TOOLS 1/2-14 4 Flt. NPTF Taper Pipe Tap (008716AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Bottoming, 4 Flutes (015314AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 7/8"-6, Plug, 4 Flutes (015008AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- REGAL CUTTING TOOLS 1/16-27 NPT 6" Extension Pipe Interrupted Thread (015901AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Plug, 2 Flutes (091382AS)
- WIDIA Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (16201)
- Regal Cutting Tools Taps