Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 3/8"-16, Bottoming, 4 Flutes
Mfr # 015154AS
Zoro # G8336565
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Number of Flutes 4
- Thread Direction Right Hand
- Thread Length 1-1/4 in
Product Information
- Brand Regal Cutting Tools
- MFR # 015154AS
- Zoro # G8336565
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 1-1/4 in |
Shank Dia. | 0.3810 in |
Overall Length | 6 in |
55% Thread Drill Size | 8.40mm |
Min. Bore Dia. | 0.3125 in |
65% Thread Drill Size | P |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
Details
Item | Pulley Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Pulley |
Tap Material | High Speed Steel |
Class of Fit | 3B |
Threads per Inch | 16 |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Thread Limit | H3 |
Thread Standard | UNC |
Series | Regal Premium |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Description
Pulley Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1-1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CT-2600 Crimp Die (CD-2600-PV4)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- TITAN Ratcheting Pvc Pipe Cutter (TIT15063)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 38PE136 (70-013)
- REGAL CUTTING TOOLS 1/16-27 NPT 6" Extension Pipe Interrupted Thread (015901AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Plug, 3 Flutes (015142AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Bottoming, 4 Flutes (015150AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310900)
- Regal Cutting Tools Taps