Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 1/4"-28, Plug, 2 Flutes
Mfr # 015126AS
Zoro # G8336644
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 1 in
- Tap Material High Speed Steel
Product Information
- Brand Regal Cutting Tools
- MFR # 015126AS
- Zoro # G8336644
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Thread Length | 1 in |
Shank Dia. | 0.2550 in |
Overall Length | 6 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45mm |
55% Thread Drill Size | 5.70mm |
65% Thread Drill Size | 7/32 in |
Min. Bore Dia. | 5.45 mm |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Thread Direction | Right Hand |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Series | Regal Premium |
Features | Rugged, Free-Cutting Tap That Drives Chips Ahead Of The Tap, Provides Extra Length For Tapping Hubs Of Pulleys, Oil Caps And Set Screws |
Threads per Inch | 28 |
Thread Standard | UNF |
Thread Limit | H3 |
Class of Fit | 3B |
Description
Pulley Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 5-1/2" Cable Ring Cutting Tool (JIC-2060)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 3/4"R, 7/8"D (CC029)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AC24)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J7320HT)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (015244AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Taper, 4 Flutes (015324AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Bottoming, 4 Flutes (015150AS)
- GREENFIELD THREADING Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (385307)
- Regal Cutting Tools Taps