Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 1/4"-20, Plug, 4 Flutes
Mfr # 008863AS
Zoro # G8337204
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Material High Speed Steel
- Shank Dia. 0.2550 in
Product Information
- Brand Regal Cutting Tools
- MFR # 008863AS
- Zoro # G8337204
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.2550 in |
Thread Length | 1 in |
Overall Length | 8 in |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Min. Bore Dia. | #7 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pulley |
Class of Fit | 3B |
Thread Standard | UNC |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Measurement System | Fractional Inch |
Series | Regal Premium |
Shank Type - Machining | Straight |
Threads per Inch | 20 |
Thread Limit | H3 |
Description
Pulley Tap, Thread Size 1/4 In.-20, UNC, Overall Length 8 in, High Speed Steel, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Extension - 6 (3405)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (J213-9NETP)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch (SW29E)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- REGAL CUTTING TOOLS 1/4-18 4 Flt. NPTF Taper Pipe Tap (008710AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1736100)
- Regal Cutting Tools Taps