Shop All Pipe Taps
Regal Cutting Tools
Pulley Tap, 1/2"-13, Plug, 4 Flutes
Mfr # 008870AS
Zoro # G8337350
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Number of Flutes 4
- Overall Length 6 in
- Tap Material High Speed Steel
Product Information
- Brand Regal Cutting Tools
- MFR # 008870AS
- Zoro # G8337350
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 6 in |
Thread Length | 1-21/32 in |
Shank Dia. | 0.5070 in |
75% Thread Drill Size | 27/64 in |
55% Thread Drill Size | 11.30mm |
Min. Bore Dia. | 0.4219 in |
65% Thread Drill Size | 11.00mm |
Thread Size | 1/2"-13 |
Details
Item | Pulley Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Style | Pulley |
Thread Direction | Right Hand |
Measurement System | Fractional Inch |
Series | Regal Premium |
Thread Standard | UNC |
Shank Type - Machining | Straight |
Class of Fit | 3B |
Thread Limit | H3 |
Features | Provides Extra Length For Tapping Hubs Of Pulleys For Oil Caps Or Set Screws |
Threads per Inch | 13 |
Description
Pulley Tap, Thread Size 1/2 In.-13, UNC, Overall Length 6 in, High Speed Steel, Right Hand, Thread Length 1-21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- TEKTON 1/4 Inch Drive Deep 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90114)
- JOHNSON LEVEL & TOOL 10" Aluminum T-Bevel (1913-1000)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- REGAL CUTTING TOOLS 3-1/2-8 NPT NPTF Interrupted Pipe Tap 9 Flt Plug (015996AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Taper, 4 Flutes (015318AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11800)
- Regal Cutting Tools Taps