Shop All Thread Forming Taps
Regal Cutting Tools
Nut Tap, 1/2"-13, HSS
Mfr # 008852AS
Zoro # G9195270
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Finish Bright (Uncoated)
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Thread Standard UNC
Product Information
- Brand Regal Cutting Tools
- MFR # 008852AS
- Zoro # G9195270
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Thread Size | 1/2"-13 |
Details
Item | Nut Tap |
Tap Finish | Bright (Uncoated) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Thread Standard | UNC |
Shank Type - Machining | Straight |
Threads per Inch | 13 |
Features | Long chamfers assist |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
Series | Nut Taps |
Extended Neck | No |
Coolant Fed | Non-Coolant Through |
Primary Material Application | All Materials |
Description
Nut Tap, Thread Size 1/2 In.-13, UNC, High Speed Steel, Bright (Uncoated), Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- OSG Spiral Point Tap Plug, 3 Flutes (1111501705)
- ONWARD 1212 in Black Tool Holder (2277BLBC)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round with Hex Bolster (79113)
- REGAL CUTTING TOOLS #10-24 NC H6 Plug SuperTuf MF-DA Forming Tap with TiCN (077903MS)
- REGAL CUTTING TOOLS 5/16"-24 NF H4 Bottom SuperTuf MF-DA Forming Tap with TiCN (077969MS)
- REGAL CUTTING TOOLS 1/4"-20 NC H4 Bottom SuperTuf MF-DA Forming Tap with TiCN (077960MS)
- REGAL CUTTING TOOLS M10 X 1.5 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078014MS)
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm - 1.25 (1734)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 6 Flutes (GT265050)
- Regal Cutting Tools Taps