Shop All Straight Flute Taps
Regal Cutting Tools
Hand Tap, 5/16-32 NEF, HSG, H3, 4FL BTM
Mfr # 011086A5
Zoro # G3325474
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Product Information
- Brand Regal Cutting Tools
- MFR # 011086A5
- Zoro # G3325474
- Country of Origin Multiple
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/16" x 6" Cabinet Dual Material Screwdriver (80018H)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 23/32 in L (J49907/32)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49400)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 30mm Size (88330)
- REGAL CUTTING TOOLS Tap, Hand, M14, 2.0, HSG, D3, 4 Flutes, Plug (020313AS)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 4 Flutes, UNC (008192AS)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- REGAL CUTTING TOOLS Tap, Hand, Metric, M8, 1.25, HSS, D5, 4 Flutes (027748AS)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- Regal Cutting Tools Taps