Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 5/8"-8, Plug, 4 Flutes
Mfr # 017604AS
Zoro # G8336249
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-8
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Length 3.1900 in
- Measurement System Fractional Inch
Product Information
- Brand Regal Cutting Tools
- MFR # 017604AS
- Zoro # G8336249
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 5/8"-8 |
Thread Length | 3.1900 in |
Thread Size | 5/8"-8 |
Square Size | 0.3600 in |
Overall Length | 6-1/2 in |
Shank Dia. | 0.4800 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Measurement System | Fractional Inch |
Threads per Inch | 8 |
Thread Direction | Left Hand |
Thread Limit | 2G |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Thread Standard | ACME |
Description
ACME Thread Tap, Thread Size 5/8 In.-8, Overall Length 6-1/2 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 3.1900 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Drywall Mud Masher, 24-1/2 In, Sq Head (MM662)
- KODIAK CUTTING TOOLS .092 HSS Chucking Reamer Straight Flute Straight Shank (5473655)
- PALMGREN Milling Machine Vise, 4" (9618401)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- REGAL CUTTING TOOLS 3-1/2-8 NPT NPTF Interrupted Pipe Tap 9 Flt Plug (015996AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (015252AS)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (017608AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Bottoming, 4 Flutes (015314AS)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- Regal Cutting Tools Taps