Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 5/8"-8, Plug, 4 Flutes
Mfr # 015241AS
Zoro # G8336958
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-8
- Tap Chamfer Plug
- Number of Flutes 4
- Shank Dia. 0.4800 in
- Thread Direction Right Hand
Product Information
- Brand Regal Cutting Tools
- MFR # 015241AS
- Zoro # G8336958
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 5/8"-8 |
Shank Dia. | 0.4800 in |
Square Size | 0.3600 in |
Thread Size | 5/8"-8 |
Thread Length | 1.8100 in |
Overall Length | 3.8100 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Thread Standard | ACME |
Tap Material | High Speed Steel |
Threads per Inch | 8 |
Measurement System | Fractional Inch |
Thread Limit | 2G |
Tap Finish | Bright (Uncoated) |
Description
ACME Thread Tap, Thread Size 5/8 In.-8, Overall Length 3.8100 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 1.8100 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring W/Out Lock, 1/2-13, 3/4, PK5 (52406X)
- CHAMPION CUTTING TOOL CHAMPION HANDLE (AC35108CQ)
- DEWALT 3-1/2" x 4" Core Bit Body (DW5904)
- PROTO 1/2 in Drive Socket Set Metric 30 Pieces 8 mm to 21 mm , Chrome (J54230T)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1/2"-10, Plug, 4 Flutes (015240AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- Regal Cutting Tools Pipe Taps