Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 3/8"-12, Plug, 4 Flutes
Mfr # 015000AS
Zoro # G1014302
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-12
- Tap Chamfer Plug
- Number of Flutes 4
- Square Size 0.1910 in
- Overall Length 4.0600 in
Product Information
- Brand Regal Cutting Tools
- MFR # 015000AS
- Zoro # G1014302
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-12 |
Square Size | 0.1910 in |
Overall Length | 4.0600 in |
Shank Dia. | 0.2550 in |
Thread Length | 2.1300 in |
Thread Size | 3/8"-12 |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Threads per Inch | 12 |
Measurement System | Fractional Inch |
Thread Standard | ACME |
Thread Direction | Right Hand |
Thread Limit | 2G |
Tap Finish | Bright (Uncoated) |
Tap Material | High Speed Steel |
Description
ACME Thread Tap, Thread Size 3/8 In.-12, Overall Length 4.0600 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 2.1300 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- AEROQUIP Die Tool Package, Use with Tool Power (ET1000TP-1002)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus, 25PK (HCFC2012B25)
- TEKTON Combination Wrench Set, 9-Piece (33-41 mm) (WCB90202)
- REGAL CUTTING TOOLS ACME Thread Tap, 5/8"-8, Plug, 4 Flutes (017604AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 4 Flutes (008880AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (015244AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- Regal Cutting Tools Taps