Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1/2"-10, Plug, 4 Flutes
Mfr # 015240AS
Zoro # G8336556
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-10
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Finish Bright (Uncoated)
- Thread Standard ACME
Product Information
- Brand Regal Cutting Tools
- MFR # 015240AS
- Zoro # G8336556
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-10 |
Thread Length | 1.6600 in |
Overall Length | 3.3800 in |
Shank Dia. | 0.3670 in |
Square Size | 0.2750 in |
Thread Size | 1/2"-10 |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Finish | Bright (Uncoated) |
Thread Standard | ACME |
Tap Material | High Speed Steel |
Measurement System | Fractional Inch |
Thread Direction | Right Hand |
Threads per Inch | 10 |
Thread Limit | 2G |
Description
ACME Thread Tap, Thread Size 1/2 In.-10, Overall Length 3.3800 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 1.6600 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- KNIPEX Insulated Long Nose Plier, 8 in., Serrated (26 18 200 SBA)
- CAPRI TOOLS 3/8 in. Drive 14 mm Semi-Deep Impact Socket (CP53114)
- TEKTON 1/2 in. Drive 4 pcs, Chrome (WCF90403)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Bottoming, 4 Flutes (015154AS)
- REGAL CUTTING TOOLS Pulley Tap, #8-32, Bottoming, 4 Flutes (015314AS)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- WALTER Pipe Tap, 1/8"-28, Plug, 4 Flutes, G (E24364-G1/8)
- Regal Cutting Tools Taps