Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1"-5, Plug, 4 Flutes
Mfr # 017612AS
Zoro # G8337000
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-5
- Tap Chamfer Plug
- Number of Flutes 4
- Thread Length 5-1/4 in
- Thread Size 1"-5
Product Information
- Brand Regal Cutting Tools
- MFR # 017612AS
- Zoro # G8337000
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-5 |
Thread Length | 5-1/4 in |
Thread Size | 1"-5 |
Shank Dia. | 0.6970 in |
Overall Length | 10.1300 in |
Square Size | 0.5230 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Finish | Bright (Uncoated) |
Thread Standard | ACME |
Tap Material | High Speed Steel |
Thread Limit | 2G |
Thread Direction | Left Hand |
Threads per Inch | 5 |
Measurement System | Fractional Inch |
Description
ACME Thread Tap, Thread Size 1 In.-5, Overall Length 10.1300 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 5-1/4 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Forestry Hatchet, 600g (OX 235 E-0602)
- VIM PRODUCTS VIM Tools Close Quarters Bit Ratchet with Handle (HBR4)
- KING INNOVATION King Krimper 14" Ratcheting Style Cri (46550)
- STARRETT Pin Gage Set, Minus, 0.251-0.500 In (S4005-500)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-6, Plug, 4 Flutes (017606AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (017608AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (017644AS)
- REGAL CUTTING TOOLS Pulley Tap, 7/16"-14, Plug, 4 Flutes (015068AS)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- Regal Cutting Tools Pipe Taps