Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1"-5, Plug, 4 Flutes
Mfr # 015010AS
Zoro # G8337186
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-5
- Tap Chamfer Plug
- Number of Flutes 4
- Square Size 0.5230 in
- Thread Size 1"-5
Product Information
- Brand Regal Cutting Tools
- MFR # 015010AS
- Zoro # G8337186
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-5 |
Square Size | 0.5230 in |
Thread Size | 1"-5 |
Overall Length | 10.1300 in |
Thread Length | 5-1/4 in |
Shank Dia. | 0.6970 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Thread Standard | ACME |
Measurement System | Fractional Inch |
Thread Limit | 2G |
Tap Finish | Bright (Uncoated) |
Tap Material | High Speed Steel |
Threads per Inch | 5 |
Description
ACME Thread Tap, Thread Size 1 In.-5, Overall Length 10.1300 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 5-1/4 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Inside (78XTZ-138)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- RIDGID Handle, Feedscrew 765 (26752)
- KLEIN TOOLS Battery-Operated EHS Closed-Jaw Cutter, 4 Ah (BAT20GD14H)
- REGAL CUTTING TOOLS ACME Thread Tap, 1/2"-10, Plug, 4 Flutes (015240AS)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (017642AS)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 4 Flutes (008880AS)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385413)
- Regal Cutting Tools Taps