Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes
Mfr # 017618AS
Zoro # G8337615
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1 3/8"-4
- Tap Chamfer Plug
- Number of Flutes 4
- Shank Dia. 1.1080 in
- Measurement System Fractional Inch
Product Information
- Brand Regal Cutting Tools
- MFR # 017618AS
- Zoro # G8337615
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1 3/8"-4 |
Shank Dia. | 1.1080 in |
Thread Size | 1 3/8"-4 |
Thread Length | 5.8800 in |
Square Size | 0.8310 in |
Overall Length | 12-1/4 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Measurement System | Fractional Inch |
Tap Finish | Bright (Uncoated) |
Threads per Inch | 4 |
Thread Limit | 2G |
Tap Material | High Speed Steel |
Thread Standard | ACME |
Thread Direction | Left Hand |
Description
ACME Thread Tap, Thread Size 1 3/8 In.-4, Overall Length 12-1/4 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 5.8800 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drill Gage (186)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- PROTO SKT IMP 1/2 DR 1-7/16 12 PT (PO7446)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR4)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (015252AS)
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (017644AS)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (017612AS)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- Regal Cutting Tools Pipe Taps