Shop All Pipe Taps
Regal Cutting Tools
ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes
Mfr # 015252AS
Zoro # G8337378
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1 3/8"-4
- Tap Chamfer Plug
- Number of Flutes 4
- Square Size 0.8310 in
- Overall Length 6.0600 in
Product Information
- Brand Regal Cutting Tools
- MFR # 015252AS
- Zoro # G8337378
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1 3/8"-4 |
Square Size | 0.8310 in |
Overall Length | 6.0600 in |
Thread Size | 1 3/8"-4 |
Shank Dia. | 1.1080 in |
Thread Length | 3 in |
Details
Item | ACME Thread Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Measurement System | Fractional Inch |
Tap Finish | Bright (Uncoated) |
Thread Standard | ACME |
Thread Limit | 2G |
Threads per Inch | 4 |
Thread Direction | Right Hand |
Description
ACME Thread Tap, Thread Size 1 3/8 In.-4, Overall Length 6.0600 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Standard ACME, Thread Length 3 in, Thread Limit 2G, Number of Flutes 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 6 1/2, Prism, PK2 (P-6.5)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #23 (C70156)
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- ESTWING Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set (42467)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 4 Flutes (008880AS)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008866AS)
- REGAL CUTTING TOOLS 2"-11-1/2 NPT 7 Flt. Low Angle Taper Pipe Tap (008754AS)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-6, Plug, 4 Flutes (017634AS)
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385680)
- Regal Cutting Tools Pipe Taps