Shop All V-Belt Pulleys
Regal Beloit
Sheave 5.48" OD
Mfr # 2B5V52
Zoro # G7506173
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.48"
Product Information
- Brand Regal Beloit
- MFR # 2B5V52
- Zoro # G7506173
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.48" |
Details
Item | Sheave |
Description
Sheave,5.48 In. Od 2-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Ceramic Radial Ball Bearing, SH6-6208ZZEC3 (SH6-6208ZZEC3)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 9/16" (235120)
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1551103900, 25 micron, Outside-In, Cellulose (MF0592999)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.40" OD (5V443)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X062KW)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.60" OD (3V564)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD (561B)
- ZORO SELECT FHP Sheave, AK49 x 1 (AK491)
- Regal Beloit V-Belt Pulleys