Shop All V-Belt Pulleys
Regal Beloit
Sheave 12.75" OD
Mfr # 2TB124
Zoro # G7506578
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.75"
Product Information
- Brand Regal Beloit
- MFR # 2TB124
- Zoro # G7506578
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.75" |
Details
Item | Sheave |
Description
Sheave 12.75 In. dia Ci 2-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 60 SDS (2 B 60 SDS)
- DDS Shaft Seal, 36 x 50 x 7 mm., TC, Nitrile Rubber (36507TC)
- MIDLAND METAL 58 BRASS INVERTED FLARE PLUG (12097)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-1/4 In, Aluminum (2C-225-A)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK8434)
- ZORO SELECT V-Belt Sheave, Classical, 15.4dia x 3LB-SF (1543LB)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.5 inch OD (6J150X5/8)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.12 inch OD (33V412SH)
- DODGE BK62 X 3/4 Sheave (BK62 X3/4 KWY 3/16 X3/32)
- Regal Beloit Pulleys & Sheaves