Shop All Pool Pump Motors
Regal Beloit
Regal Beloit B229SE 230V; 1 HP Century Single Speed Pool Motor
Mfr # B229SE
Zoro # G404050448
original price:
$301.99
6% off
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Beloit
- MFR # B229SE
- Zoro # G404050448
- UPC # 786674012074
- Country of Origin China
- Category Pool Pump Motors
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Century Single Speed Pool Motor
- Motor Flange Material: Aluminum
- Motor Efficiency Group: Standard Efficient
- Motor Bearings: Ball
- Voltage: 230V
- Horsepower: 1 HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL3)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- REGAL BELOIT Regal Beloit America - Epc USQ1102 AO Smith Motor 1 HP - 230 - 115 Volt Single Speed Motor (USQ1102)
- REGAL BELOIT Regal Beloit America - EPC B2855 230V 10A Century 2 HP Single Speed Motor (B2855)
- REGAL BELOIT Regal Beloit B2859 2 HP Square Flange Up-Rated Pool & Spa Pump Motor 56Y Threaded Shaft (B2859)
- REGAL BELOIT Regal Beloit America - Epc B2979 2 HP 2 Speed 230V Motor (B2979)
- REGAL BELOIT Regal Beloit America - Epc B128 1 HP Threaded Shaft Motor (B128)
- REGAL BELOIT Regal Beloit America - Epc SQ1102 Motor Flanged 1 HP 115-230V (SQ1102)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/6 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2983)
- Regal Beloit Pump Motors