Shop All Pool Pump Motors
Regal Beloit
Regal Beloit America - Epc UST1102 AO Smith Motor 1 HP - 115 - 230 Volt Single Speed Motor
Mfr # UST1102
Zoro # G104050458
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Beloit
- MFR # UST1102
- Zoro # G104050458
- UPC # 747925118082
- Country of Origin China
- Category Pool Pump Motors
Description
Features
- HP - 1 HP
- Speed - Single
- RPM - 3450 RPM
- Volts - 115/230 V
- Amps - 15.0/7.5 amp
- Service Factor - 1.1
- Total HP - 1.1 HP
- Frame - 56J
- Shaft - Threaded
- Overload Protector - Auto
- Flange - Round
- Dimension - 18.5 x 9 x 9.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN8H, Pressure Line, 5 micron, Outside-In (MF0058436)
- SEM PRODUCTS 2K URETHANE CHIP GUARD KIT (SE52000)
- SOLBERG Vacuum Pump, Coalescng Filter Elemnt (CEG444/2)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- REGAL BELOIT Regal Beloit America - Epc USQ1102 AO Smith Motor 1 HP - 230 - 115 Volt Single Speed Motor (USQ1102)
- REGAL BELOIT Regal Beloit America - Epc B2984 230V Square Flange Pump Motor (B2984)
- REGAL BELOIT Regal Beloit America - Epc B625 0.75 HP Polaris Booster Pump Motor (B625)
- REGAL BELOIT Regal Beloit B2859 2 HP Square Flange Up-Rated Pool & Spa Pump Motor 56Y Threaded Shaft (B2859)
- REGAL BELOIT Regal Beloit America - Epc ST1152 AO Smith Motor 1.5 HP Single Speed Motor 230 - 115 Volt (ST1152)
- REGAL BELOIT Regal Beloit ST1102 1 HP Full-Rated Two-Compartment Pool Filter Motor 56J Threaded Shaft (ST1102)
- A.O. SMITH Century Pool Pump Motor, 1-1/2 HP, 3450 RPM, 208-230/460V, ODP, Y56Y Frame (H636)
- Regal Beloit Pool Pump Motors