Shop All Pool Pump Motors
Regal Beloit
Regal Beloit America - Epc ST1152 AO Smith Motor 1.5 HP Single Speed Motor 230 - 115 Volt
Mfr # ST1152
Zoro # G004050480
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Beloit
- MFR # ST1152
- Zoro # G004050480
- Country of Origin China
- Category Pool Pump Motors
Description
Features
- Type: UAK
- FR: 56J
- HP: 1.5
- SF: 1.47
- PH: 1
- HZ: 60
- RPM: 3450
- ROT: CWLE
- Volts: 115/208-230
- Max Amps: 19.6/10.4-9.8
- Time: Cont
- Encl: Odp Thermally Protected
- Code: H
- Insul Class: B
- Amb.: 50°c
- Dimension - 20 x 10 x 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST TruFlate Safety Coupler, 3/8" FNPT (USI 061202)
- GATES Hydraulic Adapter-Sae To Sae, G60350-0606 (G60350-0606)
- GLOBAL 1 3/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-118-B)
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. (CA0900X050)
- REGAL BELOIT Regal Beloit B2859 2 HP Square Flange Up-Rated Pool & Spa Pump Motor 56Y Threaded Shaft (B2859)
- REGAL BELOIT Regal Beloit America - Epc B2984 230V Square Flange Pump Motor (B2984)
- REGAL BELOIT Regal Beloit UST1202 115 & 208-230V; 2 HP Century Single Speed Pool Motor (UST1202)
- REGAL BELOIT Regal Beloit ST1102 1 HP Full-Rated Two-Compartment Pool Filter Motor 56J Threaded Shaft (ST1102)
- REGAL BELOIT Regal Beloit America - Epc B2982 2 Speed 1 Hp High Efficiency Motor (B2982)
- REGAL BELOIT Regal Beloit America - Epc USQ1152 AO Smith Motor 1.5 HP - 230V - 115 Volt Single Speed Motor (USQ1152)
- BALDOR-RELIANCE Baldor-Reliance Motor JM3108, .5HP, 1725RPM, 3PH, 60HZ, 56J, 3416M, OPEN, F1 (JM3108)
- Regal Beloit Pump Motors