Shop All Pool Pump Motors
Regal Beloit
Regal Beloit America - Epc B2858 Pool Pump Motor; 56Y Frame 1.5 Hp; Square Flange
Mfr # B2858
Zoro # G904050467
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Beloit
- MFR # B2858
- Zoro # G904050467
- UPC # 786674013255
- Country of Origin China
- Category Pool Pump Motors
Description
Pump's motor should have a label or faceplate on it which includes the information you need to replace your pump motor. The most important categories to note will be the horsepower (hp), motor frame (fr), voltage and service factor (sf). Some labels will provide you with a model number and it will usually be listed as CR or CAT. 1.5 HP - Full Rated Service Factor - 1.50 56Y Frame 115V / 230V 22.4 / 11.2 amps Square Flange (Face) Threaded Shaft Capacitor start. All copper windings. Automatic thermal protection. Stainless steel threaded shaft &Sealed ball bearings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (3V802)
- LUBRIPLATE Rock Drill Oil 10R, 4/1 Gal Jugs, Iso-32, Tacky Rock Drill Oil (L0847-057)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.75" OD (5V9755)
- KOYO NRB Drawn Cup Full Complement (B1314)
- REGAL BELOIT Regal Beloit America - Epc B128 1 HP Threaded Shaft Motor (B128)
- REGAL BELOIT Regal Beloit America - Epc ST1152 AO Smith Motor 1.5 HP Single Speed Motor 230 - 115 Volt (ST1152)
- REGAL BELOIT Regal Beloit America - Epc BN35V1 AO Smith Motor 1.5 HP - 230 - 115 Volt Single Speed Motor (BN35V1)
- REGAL BELOIT Regal Beloit UST1202 115 & 208-230V; 2 HP Century Single Speed Pool Motor (UST1202)
- REGAL BELOIT Regal Beloit America - Epc B2982 2 Speed 1 Hp High Efficiency Motor (B2982)
- REGAL BELOIT Regal Beloit America - Epc ST1072 AO Smith Motor 0.75 HP Single Speed Motor 230 - 115 Volts (ST1072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2847V1)
- Regal Beloit Pool Pump Motors