Shop All Traffic Safety Vests and Apparel
Refrigiwear
Xl Vest Hi-Vis Iron-Tuff Orange
Mfr # 0399RHVOXLGL2
Zoro # G3292689
original price:
$97.20
4% off
new price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Water Repellant
- Features Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F; 2" 3M Scotchlite Reflective Tape
- Standards ANSI Class 2, CE Certified
- Material 300D Polyester
Product Information
- Brand Refrigiwear
- MFR # 0399RHVOXLGL2
- Zoro # G3292689
- UPC # 613983017196
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Xl |
Details
Waterproof | Water Repellant |
Item | Xl Vest Hi-Vis Iron-Tuff Orange |
Features | Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F; 2" 3M Scotchlite Reflective Tape |
Color | Orange |
Standards | ANSI Class 2, CE Certified |
Material | 300D Polyester |
Description
The HiVis Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a breathable, flexible tear-resistant polyester outershell with a weather-resistant, wind-tight finish. Fabric is color fast through at least 25 washes and it has storm flaps over all zippers, bound seams to seal out drafts and extend durability. It is ANSI Class 2 Compliant and has reflective tape around chest and back. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in fluorescent orange or lime-yellow and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M OH&ESD 3M OH&ESD 142-53P71 Large Paint Spray & Pesticide Respirator (142-53P71)
- 5.11 Black Jacket size L (48096)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, M, 100 PK, Beige (EV-2050-M)
- CARHARTT Work Pants, Darkstone, Size 40x30 In (B13-DST 40 30)
- REFRIGIWEAR Medium Vest Hi-Vis Iron-Tuff Lime (0399RHVLMEDL2)
- REFRIGIWEAR Hivis Reversible Softshell Vest Hv Lime Lar (9499RHVLLARL2)
- REFRIGIWEAR 2XL Vest Hi-Vis Iron-Tuff Lime (0399RHVL2XLL2)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (48-73-5023)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- Refrigiwear Workwear and Protective Clothing