Refrigiwear

Unisex Navy Polyester Jacket size L


original price: $56.69
5% off
new price: $53.62
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Navy
  • Material Polyester
  • Fabric Weight 6 oz
  • Closure Type Zipper
  • Length 24 in
See all product information

Product Information

Dimensions

Size L
Length 24 in
Fits Chest Size 42 to 44 in
Size-Body Type Regular
Maximum Chest Size 44 in
Minimum Chest Size 42 in
Sleeve Length 34 in

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Length 24 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to 15 Degrees F, Lining Material Polyester, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.