Shop All Work Jackets & Coats
Refrigiwear
Unisex Black Polyester Jacket size XL
Mfr # 8705RBLKXLG
Zoro # G6046122
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Fabric Weight 6.3 oz
- Closure Type Zipper
- Length 25 in
Product Information
- Brand Refrigiwear
- MFR # 8705RBLKXLG
- Zoro # G6046122
- UPC # 613983114963
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 25 in |
Fits Chest Size | 46 to 48 in |
Sleeve Length | 35 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Manderin, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 25 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to 30 Degrees F, Lining Material Polyester, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD SAFETY STORE Spill Station Kit, Wall Mount (AB-WSB9)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 26 to 27 In., PR (G99CRBERMDSH)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- Refrigiwear Work Jackets & Coats