Refrigiwear

Unisex Black Polyester Jacket size L


product price: $66.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Polyester
  • Fabric Weight 6.3 oz
  • Closure Type Zipper
  • Length 25 in
See all product information

Product Information

Dimensions

Size L
Length 25 in
Fits Chest Size 42 to 44 in
Size-Body Type Regular
Minimum Chest Size 42 in
Maximum Chest Size 44 in
Sleeve Length 34 in

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Manderin, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 25 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to 30 Degrees F, Lining Material Polyester, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.