Shop All Coveralls & Overalls
Refrigiwear
Softshell High Bib Black Xl
Mfr # 0495RBCHXLG
Zoro # G0684875
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Gray
- Material Polyester
- Inseam 31 in
- Gender Men's
Product Information
- Brand Refrigiwear
- MFR # 0495RBCHXLG
- Zoro # G0684875
- UPC # 613983080930
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Tag Size | 42 x 31 |
Minimum Waist Size | 40 in |
Size-Body Type | Regular |
Description
Softshell High Bib Black Xl, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -20 Degrees F, Gender Men's, Material Polyester, Number of Outside Pockets 3, Includes Lining Yes, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black/Gray, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 31 in, Size XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Block Driveway Parking Sign, 6x12, T1-1641-EG_12x6 (T1-1641-EG_12x6)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- MUCK BOOT CO Kids' Element Boot (KEL401 M 110)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) (82018)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, XL (7650RGRAXLG)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- REFRIGIWEAR Softshell High Bib Black L (0495RBCHLAR)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- Refrigiwear Workwear and Protective Clothing