Shop All Coveralls & Overalls
Refrigiwear
Softshell High Bib Black S
Mfr # 0495RBCHSML
Zoro # G1239248
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Waterproof Water Repellant
- Fits Waist Size 28" to 30"
- Color Black/Gray
- Fits Chest Size 34" to 36"
Product Information
- Brand Refrigiwear
- MFR # 0495RBCHSML
- Zoro # G1239248
- UPC # 613983080909
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 28" to 30" |
Fits Chest Size | 34" to 36" |
Size | S |
Maximum Chest Size | 36 in |
Minimum Waist Size | 28 in |
Tag Size | 30 x 29 1/2 |
Size-Body Type | Regular |
Minimum Chest Size | 34 in |
Maximum Waist Size | 30 in |
Description
Softshell High Bib Black S, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -20 Degrees F, Gender Men's, Material Polyester, Number of Outside Pockets 3, Includes Lining Yes, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black/Gray, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, 2XL, Black, PR (DFK300 XXL)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, M, PR (KGC1T18/M)
- CONDOR Reading Glasses, +2.5, Gray, Polycarbonate (6PPA9)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP)
- REFRIGIWEAR Coverall Coverall Black Small (0640RBLKSML)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- REFRIGIWEAR Bib Overalls, Sage, Size 54x32-1/2 In. (0385RSAG4XL)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- Refrigiwear Workwear and Protective Clothing