Shop All Composite Toe Boots and Shoes
Refrigiwear
Size 13 Hiker Boot Composite
Mfr # 1954CRGLD130
Zoro # G404260762
product price: $233.10
/pr
Free Shipping & Returns
$233.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Hiker Boot
- Gender Men's
- Color Gold
- Width M
Product Information
- Brand Refrigiwear
- MFR # 1954CRGLD130
- Zoro # G404260762
- UPC # 613983145271
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Height | 13 in |
Boot Height | 13 in |
Size (PRINT) | 13 |
Description
Hiker Boot, Style Family Hiker Boot, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Knob-Controlled Lacing System, Chemical Resisting Sole No, Color Gold, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number 1954CR, Toe Cap Material Composite, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (4T224)
- KONG USA Quickdraw, Frog (761SET4000K)
- BRADY Fire Alarm Sign, 7X10", Red/White, Sign Material: Aluminum (127338)
- TRU-SPEC Combat Shirt, L, Regular, Olive Drab (2591)
- REFRIGIWEAR Size 9 Hiker Boot Composite (1954CRGLD090)
- CAROLINA SHOE Work Boots, Mens, 10.5, EEE, 8inH, Brown, PR (CA7921)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12W)
- AVENGER SAFETY FOOTWEAR Size 13 FLIGHT SLIP-ON AT, MENS PR (A7001-13M)
- REEBOK Work Boots, Composite, Men, 10.5, M, 6inH, PR (RB1007)
- TIMBERLAND PRO Mens PRO(R) Barstow 6" AlloyToe W (TB089647214)
- WOLVERINE Wellington Boots, Composite, 12M, PR (W10318)
- Refrigiwear Foot Protection