Shop All Composite Toe Boots and Shoes
Refrigiwear
Size 12 Hiker Boot Composite
Mfr # 1954CRGLD120
Zoro # G804260751
original price:
$250.99
7% off
new price: $233.10
/pr
Free Shipping & Returns
$233.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Toe Type Composite
- Gender Men's
- Color Gold
- Width M
Product Information
- Brand Refrigiwear
- MFR # 1954CRGLD120
- Zoro # G804260751
- UPC # 613983145264
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Footwear Width | M |
Height | 12 in |
Boot Height | 12 in |
Size (PRINT) | 12 |
Description
Hiker Boot, Style Family Hiker Boot, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Knob-Controlled Lacing System, Chemical Resisting Sole No, Color Gold, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 1954CR, Toe Cap Material Composite, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (664-152)
- US WEIGHT Steel Stanchion Clip (U2512)
- TRU-SPEC Mens Tactical Pants, Size 38", Navy (1037)
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- REFRIGIWEAR Size 13 Hiker Boot Composite (1954CRGLD130)
- REFRIGIWEAR Size 9 Hiker Boot Composite (1954CRGLD090)
- CAT FOOTWEAR Athletic Shoe, M, 11, Brown, PR (P91350)
- WOLVERINE Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- ROYER 6-Inch Work Boot, M, 11, Black, PR (5608AG)
- REEBOK Athletic Shoe, M, 12, Black, PR (RB4020)
- ARIAT Size 7-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- Refrigiwear Composite Toe Boots and Shoes