Shop All Cold Weather Gloves
Refrigiwear
Ragg Wool Dot Glove, PK12
Mfr # 0222RBRNXLG
Zoro # G2831677
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 0222R
- Insulated Yes
- ANSI/ISEA Abrasion Level Not Rated
- Glove Length 10.25 in
- Anti-Static No
Product Information
- Brand Refrigiwear
- MFR # 0222RBRNXLG
- Zoro # G2831677
- UPC # 613983096672
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.25 in |
Description
Coated Gloves, Knit Material Wool, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Glove Insulation Material Wool, Glove Insulation Weight Not Rated, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose with Wool Insulation, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- MIRION TECHNOLOGIES Caution Radioactive Materials Sign, 10x7 (140033)
- BRADY Safety Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 22751 (22751)
- NEVS 1" Color Coding Dots Red - Roll Form (DOT-10RL Red)
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 (0222RBRNMED)
- REFRIGIWEAR Insulated Wool Leather Palm Glove Green XLg (0521RGRNXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Multi-Color, L (0305RMLTLAR)
- REFRIGIWEAR Brushed Double Dot Glove, 24 cm L, PR (2010RHVLMED)
- REFRIGIWEAR Cold Protection Touchscreen Gloves, L/XL (0227RSLVLXL)
- REFRIGIWEAR Polarforce Glove Black Lar (0518RBLKLAR)
- SHOWA ATLAS Glove Atlas Therma Med (451M-08.RT)
- Refrigiwear Cold Weather Gloves