Shop All Traffic Safety Vests and Apparel
Refrigiwear
Medium Vest Hi-Vis Iron-Tuff Lime
Mfr # 0399RHVLMEDL2
Zoro # G3292585
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Polyester
- Waterproof Water Repellant
- Standards ANSI Class 2, CE Certified
- Features Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F; 2" 3M Scotchlite Reflective Tape
Product Information
- Brand Refrigiwear
- MFR # 0399RHVLMEDL2
- Zoro # G3292585
- UPC # 613983016991
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Details
Item | Medium Vest Hi-Vis Iron-Tuff Lime |
Color | Lime |
Material | 300D Polyester |
Waterproof | Water Repellant |
Standards | ANSI Class 2, CE Certified |
Features | Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F; 2" 3M Scotchlite Reflective Tape |
Description
The HiVis Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a breathable, flexible tear-resistant polyester outershell with a weather-resistant, wind-tight finish. Fabric is color fast through at least 25 washes and it has storm flaps over all zippers, bound seams to seal out drafts and extend durability. It is ANSI Class 2 Compliant and has reflective tape around chest and back. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in fluorescent orange or lime-yellow and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (19L495)
- REFRIGIWEAR Xl Vest Hi-Vis Iron-Tuff Orange (0399RHVOXLGL2)
- REFRIGIWEAR Hivis Reversible Softshell Vest Hv Lime Lar (9499RHVLLARL2)
- REFRIGIWEAR 2XL Vest Hi-Vis Iron-Tuff Lime (0399RHVL2XLL2)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL45)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-5X)
- KISHIGO High Visibility Vest, Yellw/Grn, Universal (GF187)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- Refrigiwear Traffic Safety Vests and Apparel