Shop All Inspection Gloves
Refrigiwear
Lightweight String Liner, 9.6" L, PR
Mfr # 0211RNATXSM
Zoro # G206350746
product price: $0.92
/pr
Sold in multiples of 12 for $11.04
$11.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Glove Materials Cotton, Polyester
- Glove Length 9 3/5 in
- Stitching Material Cotton, Polyester
- Brand and Series Refrigiwear 0211
Product Information
- Brand Refrigiwear
- MFR # 0211RNATXSM
- Zoro # G206350746
- UPC # 613983115533
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | XS |
Glove Length | 9 3/5 in |
Details
Item | Lightweight String Liner |
Color | Natural |
Glove Materials | Cotton, Polyester |
Stitching Material | Cotton, Polyester |
Brand and Series | Refrigiwear 0211 |
Hand Protection Style | Glove |
Cuff Style | Knit |
Glove Features | Layer of Comfort and Warmth |
Insulated | No |
Finger Coverage | Full Finger |
Description
Lightweight String Liner, Cuff Style Knit, Finger Coverage Full Finger, Glove Durability Lightweight, Glove Features Layer of Comfort and Warmth, Glove Length 9 3/5 in, Glove Materials Cotton, Polyester, Glove Size XS, Glove Style Liner, Insulated No, Stitching Material Cotton, Polyester, Brand and Series Refrigiwear 0211, Color Natural, Glove Liner Type General Purpose, Hand Protection Style Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67 (447X67)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 080)
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATLAR)
- REFRIGIWEAR Midweight Liner, Knit Cuff, 10 1/4" L, PR (0305RMLTSML)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8720M)
- MAGID TouchMaster 661H Medium Weight Hemmed Lisle Gloves, 12PK (660H)
- ANSELL Winter Glove Liner, Blue, Universal, PR (78-101)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, L, PK12 (8750L)
- CONDOR Reversible Gloves, Poly, Women's M, PK12 (4JD09)
- Refrigiwear Inspection Gloves