Shop All Rain Jackets
Refrigiwear
Lightweight Rainwear Jacket Black Sml
Mfr # 9190RBLKSML
Zoro # G7609787
product price: $75.60
/ea
Free Shipping & Returns
$75.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Refrigiwear
- MFR # 9190RBLKSML
- Zoro # G7609787
- UPC # 613983108184
- Country of Origin China
- Category Rain Jackets
Description
Perfect for rainy conditions where cold isn’t as much of a factor, the Lightweight Rainwear Jacket offers protection from wind and rain. Syltish accents keep you looking professional even when dealing with wind or rain. It includes a detachable hood and a waterpoof pocket for added protection. 100% Polyester waterproof, wind-tight & breathable outershell, taffeta lining in sleeves, YKK front zipper with Hook and Loop storm flap, waterproof right chest pocket, 2 Hand warmer pockets, 1 Inside pouch pocket, detachable hood, Hook and Loop adjustable cuffs, premium quality rainwear designed for the best comfort and protection. Available in sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDBACK BOOTS Size 7 Unisex Chelsea Boot Steel Work Boot, Black (USBBK)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B29)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12168)
- RPS OUTDOORS RPS ADULT EVA PONCHO CLEAR (51-114C)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- TINGLEY Jacket, Breathable Waterproof, M, Black (J24113)
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-S)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, L (7103200)
- Refrigiwear Rain Gear