Shop All Work Jackets & Coats
Refrigiwear
Jacket Softshell Womens Black M
Mfr # 0493RBLKMED
Zoro # G1236947
Free Shipping & Returns
$119.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Twill
- Fabric Weight 400 g
- Closure Type Full Zipper
Product Information
- Brand Refrigiwear
- MFR # 0493RBLKMED
- Zoro # G1236947
- UPC # 613983080633
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 37" to 39" |
Minimum Chest Size | 37 in |
Size-Body Type | Regular |
Maximum Chest Size | 39 in |
Description
Jacket Softshell Women'S Black M, Garment Type Jacket, Length Type Hip, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 400 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Maximum Chest Size 39 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Silver Twill Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- TILLMAN Leather Drivers Gloves, Cowhide, L, 1 Pair (1414L)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1166-RA_14X10 (U7-1166-RA_14X10)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, M, PR (EXO-MIGL-03-M)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- Refrigiwear Work Jackets & Coats