Shop All Work Jackets & Coats
Refrigiwear
Jacket Service Jacket Black Small
Mfr # 0620RBLKSML
Zoro # G1237918
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Size S
- Material 100% Cotton Denim
- Insulated Yes
- Color Black
Product Information
- Brand Refrigiwear
- MFR # 0620RBLKSML
- Zoro # G1237918
- Country of Origin India
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Sleeve Length | 32 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Description
Jacket Service Jacket Black Small, Garment Type Jacket, Length Type Waist, Gender Men's, Style Service Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -10 Degrees F, Size S, Minimum Chest Size 34 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Safety Glasses Required In This Area Sign (D11R)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9674L)
- WATSON GLOVES The Breakdown - Large PR (1051-L)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Refrigiwear Workwear