Shop All Work Jackets & Coats
Refrigiwear
Jacket Service Jacket Black Medium
Mfr # 0620RBLKMED
Zoro # G1237909
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 100% Cotton Denim
- Fabric Weight 7.5 oz
- Closure Type zipper
Product Information
- Brand Refrigiwear
- MFR # 0620RBLKMED
- Zoro # G1237909
- Country of Origin India
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Size-Body Type | Regular |
Sleeve Length | 33 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Jacket Service Jacket Black Medium, Garment Type Jacket, Length Type Waist, Gender Men's, Style Service Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -10 Degrees F, Size M, Minimum Chest Size 38 in, Cuff Style Rib Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Spontaneously Combustible, PK25, ZEZ213190 (ZEZ213190)
- COLD FIRE Fire Retardant Spray, 32 OZ (FB32R)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 3X-Large, Yellow (8050-SA 3XL)
- SAFTCART Four Cylinder Cage, 34" W x 72" H (ESTS-4)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- TOUGH DUCK Duck Chore Jacket Black, 3XLT (WJ314)
- Refrigiwear Work Jackets & Coats