Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Jackoat Navy Xl
Mfr # 0342RNAVXLG
Zoro # G0677288
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Navy
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type zipper
Product Information
- Brand Refrigiwear
- MFR # 0342RNAVXLG
- Zoro # G0677288
- UPC # 613983007104
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" to 48" |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Sleeve Length | 35 in |
Description
Jacket Iron-Tuff Jackoat Navy Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size XL, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Wet Floor (03-600-12WF)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9666L)
- CHILL-ITS BY ERGODYNE Headband, Camouflage, One Size, Terrycloth (6605)
- BRADY Pipe Mrkr, Condensate Return, 2-1/2to7-7/8, 7065-1 (7065-1)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size XL (0358RSAGXLG)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- Refrigiwear Workwear