Shop All Work Jackets & Coats
Refrigiwear
Jacket Iron-Tuff Jackoat Navy Large
Mfr # 0342RNAVLAR
Zoro # G0677279
Free Shipping & Returns
$158.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type zipper
Product Information
- Brand Refrigiwear
- MFR # 0342RNAVLAR
- Zoro # G0677279
- UPC # 613983007074
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Sleeve Length | 34 in |
Size-Body Type | Regular |
Description
Jacket Iron-Tuff Jackoat Navy Large, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Gray, 12 PK (14842)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-D-710-V-11833)
- PAULSON Welding Safety Goggles, Shade 3.0 Anti-Fog Lens (510-ES3)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WFG2-03-M)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 3XL (0358RSAG3XL)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- BERNE Chore Coat, Original, 5XL, Tall (CH416)
- Refrigiwear Workwear