Refrigiwear

Jacket Iron-Tuff Ice Parka Navy Large


product price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size L
  • Color Blue
  • Material Nylon
  • Fabric Weight 11.25 oz
  • Closure Type Zipper
See all product information

Product Information

Dimensions

Size L
Fits Chest Size 42" to 44"
Minimum Chest Size 42 in
Sleeve Length 34 in
Size-Body Type Regular
Maximum Chest Size 44 in

Description

Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Fur, Number of Outside Pockets 5, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size L, Minimum Chest Size 42 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.