Shop All Anti-Vibration Gloves
Refrigiwear
Insulated Impact Pro Glove, Orng, L, PR
Mfr # 0579RHVO LARGE
Zoro # G7266297
product price: $35.15
/pr
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather with Silicone Grip
- Standards EN 388:20167 3342X, EN 511 130
- Insulated Yes
- Color Orange
- Glove Back Material Spandex(R)
Product Information
- Brand Refrigiwear
- MFR # 0579RHVO LARGE
- Zoro # G7266297
- UPC # 613983094296
- Country of Origin China
- Category Anti-Vibration Gloves
Details
Item | HiVis Insulated Impact Pro Glove |
Palm Material | Synthetic Leather with Silicone Grip |
Standards | EN 388:20167 3342X, EN 511 130 |
Insulated | Yes |
Color | Orange |
Glove Back Material | Spandex(R) |
Grip Pattern | Dotted |
Touchscreen Compatible | No |
Glove Insulation Material | Thinsulate(R) |
Glove Back Color | Orange |
Minimum Temperature | -20 Degrees F |
Includes Double Palm | No |
Glove Features | Padded Knuckles, Reinforced Thumb Crotch |
Cuff Style | Slip-On |
Grip Coating Material | Silicone |
Glove Insulation Weight | 100 g |
Hand Protection Style | Glove |
Silicone-Free | No |
Description
HiVis Insulated Impact Pro Glove, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Spandex(R), Glove Back Color Orange, Standards EN 388:20167 3342X, EN 511 130, Glove Insulation Weight 100 g, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 2X/3X, Lime (8220Z)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- IMPACTO Impact Gloves, XL, Blue, Fingerless, Right (50100120052)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, L, Black, PR1 (CHNPI5-04-L)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: L (DPG250L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXL (TRX500-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Synthetic Leather, PR (LPI-OC5-02-S)
- MCR SAFETY Chemical/Impact Resistant Gloves, XL, PR (N2659HVLXL)
- TOOL TIME Blackmaxx Blade Anti-Vibration Antislash Glove - Extra Large (TO78841)
- Refrigiwear Gloves & Hand Protection