Shop All High Visibility Pants
Refrigiwear
HiVis Insulated Waterproof Pants
Mfr # 9325RBLMXLGL2
Zoro # G210840134
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 100% Polyester
- Color Black/Lime
- Standards ANSI
- Features Reinforced Heels for Added Durability, Waterproof, Wind-Tight Finish
Product Information
- Brand Refrigiwear
- MFR # 9325RBLMXLGL2
- Zoro # G210840134
- UPC # 613983166511
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | XL |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style Cargo Pant, Color Black/Lime, Material 100 Percent Polyester, Waist Closure Button, Leg Fit Straight Leg, Number of Outside Pockets 4, Fly Closure Type Zipper, Fabric Weight 175 g/mm, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 31 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Size XL, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Medium (Size 8), 1 Pair (11-801)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, P100, Magenta, 2 PK, NIOSH (7140)
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- ZORO SELECT Marking Tape, Striped, Black/White, 2" W (ZRS2X5BW)
- REFRIGIWEAR HiVis Insulated Waterproof Pants (9325RBLMMEDL2)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, Small (738C-E S)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, X-Large (737C-E XL)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- GSS SAFETY Class E 2-Tone Poly-Filled Winter Insula (8703-SM/MD)
- ERB SAFETY Pants, Class E, Hi-Viz, Lime, Polyester, 3XL (65028)
- TOUGH DUCK Large Hi-Vis Insulated Bib Overalls, Black (S79811)
- Refrigiwear High Visibility Pants