Shop All High Visibility Pants
Refrigiwear
HiVis Insulated Waterproof Pants
Mfr # 9325RBLMLARL2
Zoro # G110840135
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 100% Polyester
- Color Black/Lime
- Standards ANSI
- Features Reinforced Heels for Added Durability, Waterproof, Wind-Tight Finish
Product Information
- Brand Refrigiwear
- MFR # 9325RBLMLARL2
- Zoro # G110840135
- UPC # 613983166504
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Reflective Stripe Width | 2 in |
Minimum Waist Size | 36 in |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style Cargo Pant, Color Black/Lime, Material 100 Percent Polyester, Waist Closure Button, Leg Fit Straight Leg, Number of Outside Pockets 4, Fly Closure Type Zipper, Fabric Weight 175 g/mm, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 30 1/2 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Size L, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- BERNE Jacket, Hooded, Original, Large, Regular (HJ51)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-600)
- ZORO SELECT Marking Tape, Striped, Ivory Green/Red, 2"W (36UV67)
- REFRIGIWEAR HiVis Insulated Waterproof Pants (9325RBLMMEDL2)
- 2W INTERNATIONAL Lime High Viz Rain Pants, X-Large (739C-E XL)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- PIONEER Traffic All Mesh Pant, Green, 2XS/XS (V1070760U-2XS/XS)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 4XL (V1070360U-4XL)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- PORTWEST PW3 Hi-Vis Extreme Trousers, XL (PW342)
- Refrigiwear High Visibility Clothing