Shop All High Visibility Pants
Refrigiwear
HiVis Insulated Waterproof Pants
Mfr # 9325RBLM5XLL2
Zoro # G010840136
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material 100% Polyester
- Standards ANSI
- Color Black/Lime
- Features Reinforced Heels for Added Durability, Waterproof, Wind-Tight Finish
Product Information
- Brand Refrigiwear
- MFR # 9325RBLM5XLL2
- Zoro # G010840136
- UPC # 613983166559
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | 5XL |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style Cargo Pant, Color Black/Lime, Material 100 Percent Polyester, Waist Closure Button, Leg Fit Straight Leg, Number of Outside Pockets 4, Fly Closure Type Zipper, Fabric Weight 175 g/mm, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 33 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Size 5XL, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Cut Seamless Knit Engineered Yarn Glove Nitrile Coated MicroFoam Grip Palms, XL, Grn, 12pk (34-8443/XL)
- NMC Slow Moving Vehicle Sign (SMV2)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR (VP96781L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96790XXL)
- REFRIGIWEAR HiVis Insulated Waterproof Pants (9325RBLMMEDL2)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61421)
- PORTWEST PW3 Hi-Vis Extreme Trousers, XXL (PW342)
- GLOWEAR BY ERGODYNE XL Class E Thermal Pants, Orange (8925)
- GSS SAFETY Class E 2-Tone Poly-Filled Winter Insula (8703-SM/MD)
- 2W INTERNATIONAL Lime High Viz Rain Pants, X-Large (739C-E XL)
- PIP High Visibility Pants, 52 in., Lime/Yellow (318-1771-LY/2X)
- Refrigiwear High Visibility Clothing