Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBOR4XLL2
Zoro # G210839374
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material 100% Polyester
- Color Black/Orange
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Product Information
- Brand Refrigiwear
- MFR # 7497RBOR4XLL2
- Zoro # G210839374
- UPC # 613983164531
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 4XL |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Red, 300 ft x 1-3/16 In (1EC23)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- ALLEN BRADLEY Strobe Red 120V-Ac Light Module (855E-10BR4)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, XL (S79811-SLDOR-XL)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, XL (V1070160U-XL)
- NEESE Workwear Modacrylic Hi Vis FR Coverall-FY-L (VM7CA3FY-L)
- ERGODYNE Lime Class E Insulated Bibs, S (8928)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- KISHIGO 3X, Lime Premium Black Series Insulated Bib (IN412-3X)
- Refrigiwear High Visibility Clothing